This product requires certification to purchase.

1-1/2 x 1-1/4 in. Copper DWV 90° Elbow

1-1/2 x 1-1/4 in. Copper DWV 90° Elbow

  • Fast #
  • Part #CDWV9JH
  • Item #6790
  • Manufacturer Part #10046414
4.5 out of 5 Customer Rating

1-1/2 x 1-1/4 in. Copper DWV 90° Elbow

  • Fast #
  • Part #CDWV9JH
  • Item #6790
  • Manufacturer Part #10046414
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Wrot copper
  • End Connections: Sweat x Sweat
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Elbow
Material:
Wrot Copper DWV
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
683264464148