This product requires certification to purchase.

1-1/2 x 1-1/4 in. Copper DWV Female Trap Adapter w/ Brass Nut

1-1/2 x 1-1/4 in. Copper DWV Female Trap Adapter w/ Brass Nut

  • Fast #
  • Part #CDWVFSJTAJH
  • Item #62131
  • Manufacturer Part #H027100
4.4 out of 5 Customer Rating

1-1/2 x 1-1/4 in. Copper DWV Female Trap Adapter w/ Brass Nut

  • Fast #
  • Part #CDWVFSJTAJH
  • Item #62131
  • Manufacturer Part #H027100
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Fittings for use in residential drain, waste and vent systems
  • Made from commercially pure Copper mill products per ASTM B75 Alloy C12200
  • Manufactured in an ISO 9001 certified facility
  • Dezincification resistant
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Slip
End Connections:
FPT x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Trap Adapter
Length:
2-7/100 in
Material:
Wrot Copper DWV
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923461346