1-1/2 x 1-1/4 in. Copper Flush Bushing (Ftg x C) (Clean & Bagged, 1-5/8 x 1-3/8 in. OD)
1-1/2 x 1-1/4 in. Copper Flush Bushing (Ftg x C) (Clean & Bagged, 1-5/8 x 1-3/8 in. OD)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Dezincification resistant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Flush Bushing
- Material:
- Wrot Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov