This product requires certification to purchase.

1-1/2 x 1-1/4 in. FNPT Brass Reducing Coupling

1-1/2 x 1-1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCJH
  • Item #667714
  • Manufacturer Part #X112-2420
5 out of 5 Customer Rating

1-1/2 x 1-1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #IBRRCJH
  • Item #667714
  • Manufacturer Part #X112-2420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1990
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Import
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Length
1-4/5 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
SDR 40
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
ASME
ASME B-1.20.1, ASME B-16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
UPC
671404069506