This product requires certification to purchase.

1-1/2 x 1-1/4 in. FNPT Cast Iron Tee

1-1/2 x 1-1/4 in. FNPT Cast Iron Tee

  • Fast #
  • Part #BCIXTJJH
  • Item #207249
  • Manufacturer Part #0300512209
3.3 out of 5 Customer Rating

1-1/2 x 1-1/4 in. FNPT Cast Iron Tee

  • Fast #
  • Part #BCIXTJJH
  • Item #207249
  • Manufacturer Part #0300512209
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Pressure Class
250#
Characteristics & Features
Fitting Type
Straight, Tee
Material
Cast Iron
Schedule Class
80
Warranty & Product Information
Origin
Domestic
UPC
690291017162