This product requires certification to purchase.

1-1/2 x 1-1/4 in. FNPT x MNPT Reducing 150# Schedule 40 Galvanized Malleable Iron Street 90 Degree Elbow

1-1/2 x 1-1/4 in. FNPT x MNPT Reducing 150# Schedule 40 Galvanized Malleable Iron Street 90 Degree Elbow

  • Fast #
  • Part #GS9JH
  • Item #746795
  • Manufacturer Part #0311019806
5 out of 5 Customer Rating

1-1/2 x 1-1/4 in. FNPT x MNPT Reducing 150# Schedule 40 Galvanized Malleable Iron Street 90 Degree Elbow

  • Fast #
  • Part #GS9JH
  • Item #746795
  • Manufacturer Part #0311019806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Application:
Air, Plumbing, Water, Natural Gas, Steam
Coating:
Galvanized
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
40
UL Listed:
Yes
UPC:
690291028816