This product requires certification to purchase.

1-1/2 x 1-1/4 in. Hub and DWV PVC Coupling

1-1/2 x 1-1/4 in. Hub and DWV PVC Coupling

  • Fast #
  • Part #PDWVRCJH
  • Item #347477
  • Manufacturer Part #K009450
5 out of 5 Customer Rating

1-1/2 x 1-1/4 in. Hub and DWV PVC Coupling

  • Fast #
  • Part #PDWVRCJH
  • Item #347477
  • Manufacturer Part #K009450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923220240