1-1/2 x 1-1/4 in. PVC Schedule 40 Coupling
1-1/2 x 1-1/4 in. PVC Schedule 40 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3864-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 40, White Reducer Coupling Soc x Soc
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 622454357624