This product requires certification to purchase.

1-1/2 x 1-1/4 in. PVC Schedule 80 Tee

1-1/2 x 1-1/4 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80STJJH
  • Item #1678716
  • Manufacturer Part #PVC 08400 5800
3.3 out of 5 Customer Rating

1-1/2 x 1-1/4 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80STJJH
  • Item #1678716
  • Manufacturer Part #PVC 08400 5800
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dark grey pipe and fittings with black ink print
  • Intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
312 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942078868