This product requires certification to purchase.

1-1/2 x 1-1/4 in. Socket Schedule 80 CPVC Tee

1-1/2 x 1-1/4 in. Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #S801212C
  • Item #4486335
  • Manufacturer Part #801-212C
4 out of 5 Customer Rating

1-1/2 x 1-1/4 in. Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #S801212C
  • Item #4486335
  • Manufacturer Part #801-212C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B16.5
ASTM:
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application:
Industrial, Potable Water, Service
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1-1/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211187166