1-1/2 x 1-1/4 x 1 in. FNPT 150# Reducing Schedule 40 Black Malleable Iron Tee
1-1/2 x 1-1/4 x 1 in. FNPT 150# Reducing Schedule 40 Black Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- 40