This product requires certification to purchase.

1-1/2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

1-1/2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITJHK
  • Item #2177082
  • Manufacturer Part #37RT1014012020
3.4 out of 5 Customer Rating

1-1/2 x 1-1/4 x 2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITJHK
  • Item #2177082
  • Manufacturer Part #37RT1014012020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
2 in
Fitting Sizes
1-1/2 in x 1-1/4 in x 2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126, ASTM A-153 Class A
Origin
Global
UPC
690291943751