This product requires certification to purchase.

1-1/2 x 1 in. Copper Flush Bushing (Ftg x C)

1-1/2 x 1 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBJG
  • Item #44054
  • Manufacturer Part #9177845
5 out of 5 Customer Rating

1-1/2 x 1 in. Copper Flush Bushing (Ftg x C)

  • Fast #
  • Part #CFLBJG
  • Item #44054
  • Manufacturer Part #9177845
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flush Bushing
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-75
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
039923305725