1-1/2 x 1 in. IPS x Butt Fusion Plastic Reducer
1-1/2 x 1 in. IPS x Butt Fusion Plastic Reducer
Package Quantity Info:
Each: 1 Inner Pack: 10All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2513, ASTM D-3261
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11