1-1/2 x 1 in. MPT x Insert PVC Adapter
1-1/2 x 1 in. MPT x Insert PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-2609
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-13/16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054211105382