1-1/2 x 1 in. NPT 300# Black Ductile Iron Cross
1-1/2 x 1 in. NPT 300# Black Ductile Iron Cross
Package Quantity Info:
Each: 1 Inner Pack: 14 Case: 28 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-536 65-45-12
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT x NPT x NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in x 1 in
- Fitting Type:
- Cross, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes