This product requires certification to purchase.

1-1/2 x 1 in. NPT 300# Reducing Black Malleable Iron Coupling

1-1/2 x 1 in. NPT 300# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #IB300RCJG
  • Item #3255920
  • Manufacturer Part #MN-MBXCPR0705
5 out of 5 Customer Rating

1-1/2 x 1 in. NPT 300# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #IB300RCJG
  • Item #3255920
  • Manufacturer Part #MN-MBXCPR0705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Length
2-69/100 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-197
Origin
Global
Type
IB300RCJG
UL Listed
Yes
UPC
082647130807