This product requires certification to purchase.

1-1/2 x 1 in. Schedule 5S 304L Stainless Steel Concentric Reducer

1-1/2 x 1 in. Schedule 5S 304L Stainless Steel Concentric Reducer

  • Fast #
  • Part #DS54LWCRJG
  • Item #1336753
  • Manufacturer Part #DS54LWCRJG
4.5 out of 5 Customer Rating

1-1/2 x 1 in. Schedule 5S 304L Stainless Steel Concentric Reducer

  • Fast #
  • Part #DS54LWCRJG
  • Item #1336753
  • Manufacturer Part #DS54LWCRJG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
5
UL Listed:
No