1-1/2 x 1 in. Schedule 80 Concentric Seamless 304L Stainless Steel Reducer
1-1/2 x 1 in. Schedule 80 Concentric Seamless 304L Stainless Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Concentric
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- Type:
- IS84LSCRJGE
- UL Listed:
- No