This product requires certification to purchase.

1-1/2 x 1 in. Socket 3000# 316L Stainless Steel Reducing Coupling

1-1/2 x 1 in. Socket 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3SCJG
  • Item #265179
  • Manufacturer Part #SW3612D-2416
3.9 out of 5 Customer Rating

1-1/2 x 1 in. Socket 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3SCJG
  • Item #265179
  • Manufacturer Part #SW3612D-2416
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Pressure Class
3000#
Weight
2.75 lb
Characteristics & Features
Fitting Type
Reducer
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-182
NSF Certified
Yes
Origin
Global
UPC
781889115046