This product requires certification to purchase.

1-1/2 x 1 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

1-1/2 x 1 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

  • Fast #
  • Part #G80TXTCSNJG
  • Item #1333995
  • Manufacturer Part #1901HBA2
4 out of 5 Customer Rating

1-1/2 x 1 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

  • Fast #
  • Part #G80TXTCSNJG
  • Item #1333995
  • Manufacturer Part #1901HBA2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
1-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No