1-1/2 x 1 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple
1-1/2 x 1 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A234
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Swage, Concentric, Reducing
- IAPMO Listed:
- No
- Length:
- 1-1/2
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No