1-1/2 x 1 in. XH CS TBE Ecc Swage Threaded Both Ends Black Carbon Steel Nipple
1-1/2 x 1 in. XH CS TBE Ecc Swage Threaded Both Ends Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducer, Eccentric
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- B80TXTESNJGE