This product requires certification to purchase.

1-1/2 x 1 x 1-1/2 in. Threaded 300# Black Ductile Iron Reducing Tee

National Fire Products

1-1/2 x 1 x 1-1/2 in. Threaded 300# Black Ductile Iron Reducing Tee

  • Fast #
  • Part #IBDITJGJ
  • Item #3297246
  • Manufacturer Part #0840004394
4 out of 5 Customer Rating
Brand image
National Fire Products

1-1/2 x 1 x 1-1/2 in. Threaded 300# Black Ductile Iron Reducing Tee

  • Fast #
  • Part #IBDITJGJ
  • Item #3297246
  • Manufacturer Part #0840004394
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
Application:
Fire Protection
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1 in x 1-1/2 in
Fitting Type:
Reducing, Tee
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes