1-1/2 x 10-1/2 in. Heavy Duty Barrel Pneumatic Storm Door Closer in Black
1-1/2 x 10-1/2 in. Heavy Duty Barrel Pneumatic Storm Door Closer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with heavy storm doors
- 10-1/2 inch tube length
- Black painted finish
- Constructed of steel and diecast components
- Installation fasteners included
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
- Includes Mounting Brackets and Hardware
- 10-1/2" Length
- 1-1/2" Diameter
- Adjustable
Specifications
- ADA Compliant:
- No
- Application:
- Screen Storm Door
- Brand Model Compatibility:
- Primeline
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2
- Diameter:
- 1-1/2
- Diameter - Outside:
- 1-1/2 in
- Height:
- 1-1/2
- Length:
- 10-1/2
- Material:
- Aluminum
- Product Type:
- Door Closer
- Size:
- 10-1/2 in
- Smart Home Enabled:
- No
- Thickness:
- 1-1/2 in
- UL Listed:
- No
- UPC:
- 049793212139
- Weight:
- 0.99
- Width:
- 1-1/2