1-1/2 x 15 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
1-1/2 x 15 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 15 in
- Material:
- Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40