1-1/2 x 16 in. Threaded Global Galvanized Carbon Steel Ready Cut Pipe
1-1/2 x 16 in. Threaded Global Galvanized Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 16 in
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1-1/2 in
- UPC:
- 781889105498