This product requires certification to purchase.

1-1/2 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

1-1/2 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNJ18
  • Item #406327
  • Manufacturer Part #MN-NB0718
4.1 out of 5 Customer Rating
Brand image

1-1/2 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNJ18
  • Item #406327
  • Manufacturer Part #MN-NB0718
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 432
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Length:
18 in
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40