This product requires certification to purchase.

1-1/2 x 18 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

1-1/2 x 18 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

  • Fast #
  • Part #GNJ18
  • Item #5854
  • Manufacturer Part #0331235804
4.5 out of 5 Customer Rating

1-1/2 x 18 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

  • Fast #
  • Part #GNJ18
  • Item #5854
  • Manufacturer Part #0331235804
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

API:
API 5L
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
18
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/2
Schedule Class:
40
UPC:
690291352522