This product requires certification to purchase.

1-1/2 x 2-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

1-1/2 x 2-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GXSNJL
  • Item #837473
  • Manufacturer Part #15161505
5 out of 5 Customer Rating

1-1/2 x 2-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GXSNJL
  • Item #837473
  • Manufacturer Part #15161505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
2-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172159822
Wall Thickness:
0.2 in