1-1/2 X 20 IPS SDR9 HDPE Pipe
1-1/2 X 20 IPS SDR9 HDPE Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3035
- AWWA:
- AWWA C-901
- Application:
- Potable Water
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2
- Schedule Class:
- SDR 9
- Type:
- PEI9AJ20
- Wall Thickness:
- 0.025 in