1-1/2 x 3/4 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld
1-1/2 x 3/4 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global