This product requires certification to purchase.

1-1/2 x 3/4 in. CPVC Schedule 80 Female Bushing

1-1/2 x 3/4 in. CPVC Schedule 80 Female Bushing

  • Fast #
  • Part #CP80SFBJF
  • Item #342583
  • Manufacturer Part #059438
4.4 out of 5 Customer Rating

1-1/2 x 3/4 in. CPVC Schedule 80 Female Bushing

  • Fast #
  • Part #CP80SFBJF
  • Item #342583
  • Manufacturer Part #059438
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3615
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec Reducer Bushing Spig x Fpt
  • Manufacturer may vary by location
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Slip x FIP
  • Schedule: 80
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-439
Application:
Waterworks, Semiconductor, Pharmaceutical, Irrigation
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Spigot x FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
11400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454594388