This product requires certification to purchase.

1-1/2 x 3/4 in. PVC Schedule 40 Female Bushing

1-1/2 x 3/4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBJF
  • Item #48764
  • Manufacturer Part #PVC 02108 1600
5 out of 5 Customer Rating

1-1/2 x 3/4 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBJF
  • Item #48764
  • Manufacturer Part #PVC 02108 1600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
Spigot x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Pressure
ASTM
ASTM D-2466
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942082308