This product requires certification to purchase.

1-1/2 x 3/4 in. Threaded 150# 304 Stainless Steel Coupling

1-1/2 x 3/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114JF
  • Item #1289561
  • Manufacturer Part #IS4CTCSP114
5 out of 5 Customer Rating
Brand image

1-1/2 x 3/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114JF
  • Item #1289561
  • Manufacturer Part #IS4CTCSP114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1613
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling, Reducer
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov