This product requires certification to purchase.

1-1/2 X 3/8 Galvanized Malleable Iron 150# Reducer Coupling

1-1/2 X 3/8 Galvanized Malleable Iron 150# Reducer Coupling

  • Fast #
  • Part #IGRCJC
  • Item #1115137
  • Manufacturer Part #MN-MGCPR0702
4.6 out of 5 Customer Rating

1-1/2 X 3/8 Galvanized Malleable Iron 150# Reducer Coupling

  • Fast #
  • Part #IGRCJC
  • Item #1115137
  • Manufacturer Part #MN-MGCPR0702
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1-1/2 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
082647133648