1-1/2 x 3/8 in. 304 Stainless Steel True Flat Bar
1-1/2 x 3/8 in. 304 Stainless Steel True Flat Bar
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Thickness:
- 0.375
- Width:
- 1-1/2 in