This product requires certification to purchase.

1-1/2 x 3/8 in. FNPT 3000# Forged Steel Coupling Reducer

1-1/2 x 3/8 in. FNPT 3000# Forged Steel Coupling Reducer

  • Fast #
  • Part #IFSTRJC
  • Item #3196483
  • Manufacturer Part #12202124G
4.1 out of 5 Customer Rating

1-1/2 x 3/8 in. FNPT 3000# Forged Steel Coupling Reducer

  • Fast #
  • Part #IFSTRJC
  • Item #3196483
  • Manufacturer Part #12202124G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1-1/2 in x 3/8 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Coupling, Reducer
Material
Forged Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
Origin
Global
UPC
082647105829