This product requires certification to purchase.

1-1/2 x 3/8 in. NPS 150# Black Cast Iron HEX Reducing Bushing

1-1/2 x 3/8 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBJC
  • Item #55366
  • Manufacturer Part #0318907565
4.6 out of 5 Customer Rating

1-1/2 x 3/8 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBJC
  • Item #55366
  • Manufacturer Part #0318907565
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-1/2 in x 3/8 in
Fitting Type:
Bushing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291035845