1-1/2 x 3-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends
1-1/2 x 3-1/2 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Welded
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 671404037895