1-1/2 x 48 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe
1-1/2 x 48 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Material: carbon steel
- Coating: Black
- Connection: Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 4
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1-1/2
- Schedule Class:
- 40
- UPC:
- 690291350429