This product requires certification to purchase.

1-1/2 x 72 in. Threaded Schedule 40 Global Black Carbon Steel Ready Cut Pipe

1-1/2 x 72 in. Threaded Schedule 40 Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNJ72
  • Item #3180284
  • Manufacturer Part #MN-NB0772
5 out of 5 Customer Rating

1-1/2 x 72 in. Threaded Schedule 40 Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNJ72
  • Item #3180284
  • Manufacturer Part #MN-NB0772
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
72
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1-1/2
Schedule Class:
40
UPC:
082647044500