This product requires certification to purchase.

1-1/4 in x 1/2 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

1-1/4 in x 1/2 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

  • Fast #
  • Part #CC9HD
  • Item #45465
  • Manufacturer Part #10035214
3.5 out of 5 Customer Rating

1-1/4 in x 1/2 in. Sweat x Sweat 90 Degree Cast Bronze Reducing Elbow

  • Fast #
  • Part #CC9HD
  • Item #45465
  • Manufacturer Part #10035214
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat x Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Pressure - Maximum
439 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Elbow
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.15, ASME B16.18
ASTM
ASTM B-584
CSA Certified
CSA B125
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61 Annex G, NSF 14
NSF Certified
Yes
UPC
039923352149