1-1/4 in. 12 Tons Metal Shackle with Pin

You last purchased this on
 

1-1/4 in. 12 Tons Metal Shackle with Pin

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. 12 Tons Metal Shackle with Pin

  • Fast #
  • Part #CCX100012I
  • Item #4246012
  • Manufacturer Part #CX10-0012-I
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Working load limit permanently shown on every shackle
  • Requires Certification

Documents


Specifications

Coating:
Hot Dip Galvanized
Height:
8-1/4 in
Lift Capacity:
24000 lb
Material:
Metal
Tool Type:
Shackle
Weight:
9.50 lb
Width:
1-1/4 in