This product requires certification to purchase.

1-1/4 in. 125# Hex Socket Black Malleable Iron Countersunk Plug

1-1/4 in. 125# Hex Socket Black Malleable Iron Countersunk Plug

  • Fast #
  • Part #BHCSPH
  • Item #382025
  • Manufacturer Part #0318904844
5 out of 5 Customer Rating

1-1/4 in. 125# Hex Socket Black Malleable Iron Countersunk Plug

  • Fast #
  • Part #BHCSPH
  • Item #382025
  • Manufacturer Part #0318904844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Plug
Head Style
Countersunk
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UL Listed
Yes
UPC
690291035425