This product requires certification to purchase.

1-1/4 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

1-1/4 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G4H
  • Item #33091
  • Manufacturer Part #4810700004
4.7 out of 5 Customer Rating

1-1/4 in. 150# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G4H
  • Item #33091
  • Manufacturer Part #4810700004
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow, Straight
Material
Malleable Iron
Schedule Class
Standard
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 150 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291346927