1-1/4 in. 150# Galvanized Malleable Iron Side Outlet 90 Degree Elbow
1-1/4 in. 150# Galvanized Malleable Iron Side Outlet 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.14
- Coating:
- Galvanized
- Elbow Degree:
- 90°
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 082647040199