This product requires certification to purchase.

1-1/4 in. 150# Ground Joint Galvanized Malleable Iron Union

1-1/4 in. 150# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #G150UH
  • Item #5938
  • Manufacturer Part #9130700004
4.8 out of 5 Customer Rating

1-1/4 in. 150# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #G150UH
  • Item #5938
  • Manufacturer Part #9130700004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Coating: Galvanized
  • Connection: Ground Joint
  • Rating: 150#
  • Domestic
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Ground Joint
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.39
ASTM
ASTM A-153, ASTM A-197
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UL Listed
Yes
UPC
690291354281