1-1/4 in. 150# SS 304 Threaded Tee SP114 Stainless Steel
1-1/4 in. 150# SS 304 Threaded Tee SP114 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 969-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-351
- Application:
- Fire Protection
- Coating:
- Electrogalvanized, Stainless
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 1.333 lb