1-1/4 in. 2000# Threaded Tee Forged Steel A105
1-1/4 in. 2000# Threaded Tee Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 2000#
- UL Listed:
- No